12W 1-Light Linear LED Bath Light in Polished Chrome
12W 1-Light Linear LED Bath Light in Polished Chrome
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Beveled Crystal
- Height:
- 5-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 840
- Material:
- Steel, Crystal, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783209122840
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 23 in