This product requires certification to purchase.

13-1/2 in 26W 2-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

Maxim Lighting®

13-1/2 in 26W 2-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M85841MRSN
  • Item #3254891
  • Manufacturer Part #85841MRSN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

13-1/2 in 26W 2-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M85841MRSN
  • Item #3254891
  • Manufacturer Part #85841MRSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Ballast Type:
Electronic
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Energy Star Compliant:
No
Glass Type:
Marble
Height:
6 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lumens:
1800
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
UPC:
783209025585
Watts:
26 W
Width:
13-1/2 in