This product requires certification to purchase.

15-1/2 in. 3-Light Flushmount in Satin Nickel with Frosted Glass Shade

Maxim Lighting®

15-1/2 in. 3-Light Flushmount in Satin Nickel with Frosted Glass Shade

  • Fast #
  • Part #M5842FTSN
  • Item #3350018
  • Manufacturer Part #5842FTSN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

15-1/2 in. 3-Light Flushmount in Satin Nickel with Frosted Glass Shade

  • Fast #
  • Part #M5842FTSN
  • Item #3350018
  • Manufacturer Part #5842FTSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Dimmable:
Yes
Glass Type:
Frosted
Height:
6 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
2016
Material:
Iron
Number of Lights:
3
UL Listed:
Yes
UPC:
783209056633
Volts:
120V
Watts:
60 W
Width:
15-1/2 in