This product requires certification to purchase.

150W 2-Light Spot Light in Tawny Bronze

Maxim Lighting®

150W 2-Light Spot Light in Tawny Bronze

  • Fast #
  • Part #M48079612
  • Item #9878489
  • Manufacturer Part #48079612
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

150W 2-Light Spot Light in Tawny Bronze

  • Fast #
  • Part #M48079612
  • Item #9878489
  • Manufacturer Part #48079612
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Tawny Bronze
Number of Lights:
2
Product Type:
Spotlight
Watts:
150