This product requires certification to purchase.

32W 2-Light Flushmount Ceiling Light in White

This product has been replaced by

Maxim Lighting® White 40W LED Flush Mount Ceiling Fixture
Maxim Lighting® 40W LED Flush Mount Ceiling Fixture in White
Manufacturer Part #47672004
Maxim Lighting®

32W 2-Light Flushmount Ceiling Light in White

  • Fast #
  • Part #M42018004
  • Item #5112104
  • Manufacturer Part #42018004
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Maxim Lighting® White 40W LED Flush Mount Ceiling Fixture
Maxim Lighting® 40W LED Flush Mount Ceiling Fixture in White
Manufacturer Part #47672004
Maxim Lighting®

32W 2-Light Flushmount Ceiling Light in White

  • Fast #
  • Part #M42018004
  • Item #5112104
  • Manufacturer Part #42018004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Light Bulb Type:
Incandescent
Number of Lights:
1
UL Listed:
No
UPC:
755943420186
Watts:
32