4-1/2 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture in White
4-1/2 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture in White
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 672
- Material:
- Iron
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783209588028
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/2 in