40W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
40W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The classic Wrap Around is updated with an efficient and uniformly lit LED technology. Safer than harmful fluorescent lighting and longer lasting as well. This product is fully dimmable and achieves a color rendering of 90+ without sacrificing light output.
- Surface Mountable LED Wrap
- PMMA Acrylic Diffuser
- Dimmable with CL Triac dimmer
- Damp Location Rated
- Rated Life of 50,000 Hours
- CRI 90+
- Title 24
- ETL/ cETL IP65
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 5.71 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 3800
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209220201
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 4 in