This product requires certification to purchase.

6 x 11-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Wilshire Glass in Oil Rubbed Bronze

Maxim Lighting®

6 x 11-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Wilshire Glass in Oil Rubbed Bronze

  • Fast #
  • Part #M5840WSOI
  • Item #2858733
  • Manufacturer Part #5840WSOI
3.3 out of 5 Customer Rating
Brand image
Maxim Lighting®

6 x 11-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Wilshire Glass in Oil Rubbed Bronze

  • Fast #
  • Part #M5840WSOI
  • Item #2858733
  • Manufacturer Part #5840WSOI
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Glass Type:
Wilshire
Height:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lumens:
672
Material:
Iron
Number of Lights:
1
UL Listed:
Yes
UPC:
783209020214
Watts:
60 W
Width:
11-1/2 in