60 W Incandescent Flush Mount Ceiling Fixture in White

You last purchased this on
 
Maxim Lighting®

60 W Incandescent Flush Mount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

60 W Incandescent Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M49587256
  • Item #5112071
  • Manufacturer Part #49587256
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Installation Type:
Flush Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
2
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
60 W