This product requires certification to purchase.

60W 1-Light Incandescent Ceiling Light Fixture in Oil Rubbed Bronze

Maxim Lighting®

60W 1-Light Incandescent Ceiling Light Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #M41388223
  • Item #5112080
  • Manufacturer Part #41388223
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

60W 1-Light Incandescent Ceiling Light Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #M41388223
  • Item #5112080
  • Manufacturer Part #41388223
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Flush Mount
Light Bulb Type:
Incandescent
Number of Lights:
1
UL Listed:
No
UPC:
755943413881
Watts:
60 W