This product requires certification to purchase.

60W 2-Light Flushmount Ceiling Light in Oil Rubbed Bronze

This product has been replaced by

*CVR* ESSENTIALS 2-LGHT FLUSH
Maxim Lighting® *CVR* ESSENTIALS 2-LGHT FLUSH
Manufacturer Part #41394223
Maxim Lighting®

60W 2-Light Flushmount Ceiling Light in Oil Rubbed Bronze

  • Fast #
  • Part #M41389223
  • Item #5112148
  • Manufacturer Part #41389223
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* ESSENTIALS 2-LGHT FLUSH
Maxim Lighting® *CVR* ESSENTIALS 2-LGHT FLUSH
Manufacturer Part #41394223
Maxim Lighting®

60W 2-Light Flushmount Ceiling Light in Oil Rubbed Bronze

  • Fast #
  • Part #M41389223
  • Item #5112148
  • Manufacturer Part #41389223
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Light Bulb Type:
Incandescent
Number of Lights:
1
UL Listed:
No
UPC:
755943413898
Watts:
60