This product requires certification to purchase.

60W 2-Light Medium E-26 Satin Nickel Vanity Fixture

Maxim Lighting®

60W 2-Light Medium E-26 Satin Nickel Vanity Fixture

  • Fast #
  • Part #M47864217
  • Item #8543792
  • Manufacturer Part #47864217
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

60W 2-Light Medium E-26 Satin Nickel Vanity Fixture

  • Fast #
  • Part #M47864217
  • Item #8543792
  • Manufacturer Part #47864217
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Lights:
2
Proposition 65:
WARNING: prop 65 www.p65warnings.ca.gov
UPC:
755943478644
Watts:
60 W