60W 3-Light Incandescent Bracket in Satin Nickel
60W 3-Light Incandescent Bracket in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes hardware for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 755943455973
- Watts:
- 60 W