This product requires certification to purchase.

60W 3-Light Medium E-26 Satin Nickel Vanity Fixture

Maxim Lighting®

60W 3-Light Medium E-26 Satin Nickel Vanity Fixture

  • Fast #
  • Part #M47771217
  • Item #8543774
  • Manufacturer Part #47771217
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

60W 3-Light Medium E-26 Satin Nickel Vanity Fixture

  • Fast #
  • Part #M47771217
  • Item #8543774
  • Manufacturer Part #47771217
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Lights:
3
Proposition 65:
WARNING: prop 65 www.p65warnings.ca.gov
UPC:
755943477715
Watts:
60