75W 3-Light Incandescent Ceiling Light Fixture with Wilshire Glass in Kentucky Bronze
75W 3-Light Incandescent Ceiling Light Fixture with Wilshire Glass in Kentucky Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Kentucky Bronze
- Color Temperature:
- 2700
- Glass Type:
- Wilshire
- Height:
- 15 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lumens:
- 2400
- Material:
- Iron, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209265288
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 18-1/2 in