180W 3-Light Medium E-26 Incandescent Vanity Fixture in Satin Nickel
Acadia 180W 3-Light Medium E-26 Incandescent Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bulb(s) Included: No
- Primary Material(s): Steel, Glass
- Safety Rated for Damp Locations
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Acadia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $7.23
- Glass Type:
- Seeded
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209232334
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 25 in