60W 1-Light Medium E-26 Incandescent Wall Sconce in Satin Nickel
Acadia 60W 1-Light Medium E-26 Incandescent Wall Sconce in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Material(s): Steel, Glass
- Safety Rated for Damp Locations
- Bulb(s) Included: No
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Acadia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $7.23
- Glass Type:
- Seeded
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Magnetic:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Weight:
- 1.59 lb
- Width:
- 5 in
- Wire Gauge (AWG):
- 12 ga