60W 3-Light Medium Vanity Fixture in Black
Acadia 60W 3-Light Medium Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clean Simple Frame
- Transitional Design
- Builder Pricing
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Acadia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: prop 65 www.p65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 755943477838
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in