This product requires certification to purchase.

60W 3-Light Medium Vanity Fixture in Satin Nickel

Maxim Lighting®

Acadia 60W 3-Light Medium Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M47689017
  • Item #8543785
  • Manufacturer Part #47689017
4.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

Acadia 60W 3-Light Medium Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M47689017
  • Item #8543785
  • Manufacturer Part #47689017
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean Simple Frame
  • Transitional Design
  • Builder Pricing
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Acadia
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seeded
Height:
9 in
Installation Type:
Wall Mount
Length:
25 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: prop 65 www.p65warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
755943478484
Volts:
120V
Watts:
60 W
Width:
25 in