30W 2-Light 96 in. Outdoor Wall Sconce in Black
Alumilux Line 30W 2-Light 96 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Alumilux Line
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 96 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 5800
- Material:
- Aluminum
- Number Of Hours:
- 40000 hr
- Number of Lights:
- 2
- UPC:
- 845094095729
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 30 W
- Width:
- 1-1/2 in