18 in. 7-Light Flushmount in Golden Silver with Beveled Crystal Glass Shade
Arabesque 18 in. 7-Light Flushmount in Golden Silver with Beveled Crystal Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Arabesque
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Golden Silver
- Color Temperature:
- 2900
- Energy Star Compliant:
- No
- Glass Type:
- Bent Cl
- Height:
- 7-3/4 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lumens:
- 5250
- Material:
- Metal
- Number of Lights:
- 7
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 18 in