7 in. 100W 2-Light Bath Light in Oil Rubbed Bronze with Frosted Glass Shade
Aurora 7 in. 100W 2-Light Bath Light in Oil Rubbed Bronze with Frosted Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Aurora
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Depth:
- 9 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 7 in
- Installation Type:
- Damp
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 2300
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783209058422
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in