3-Light Bath Vanity Light with Clear Glass Shades in Black
Ava 3-Light Bath Vanity Light with Clear Glass Shades in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suspended by three pin connections, the sharp silhouette of Ava's angular glass provides a designer look to enhance your bathroom design
- Using Clear glass and a variety of complementary metal finishes the sconces are available in Black, Polished Chrome, or Natural Aged Brass allowing it to pair well with most interior color palettes
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ava
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Height:
- 9-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UPC:
- 783209296602
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in