This product requires certification to purchase.

28-1/2 in. 60W 4-Light Medium E-26 A19 Incandescent Vanity Fixture with Frosted Glass in Polished Chrome

Maxim Lighting®

Axis 28-1/2 in. 60W 4-Light Medium E-26 A19 Incandescent Vanity Fixture with Frosted Glass in Polished Chrome

  • Fast #
  • Part #M11314FTPC
  • Item #4901236
  • Manufacturer Part #11314FTPC
4.2 out of 5 Customer Rating
Brand image
Maxim Lighting®

Axis 28-1/2 in. 60W 4-Light Medium E-26 A19 Incandescent Vanity Fixture with Frosted Glass in Polished Chrome

  • Fast #
  • Part #M11314FTPC
  • Item #4901236
  • Manufacturer Part #11314FTPC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Inglewood, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Damp Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Axis
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
UPC:
783209113398
Volts:
120V
Watts:
60 W
Width:
28-1/2 in