This product requires certification to purchase.

60W 3-Light Medium E-26 Base Incandescent Bath Vanity in Polished Chrome

Maxim Lighting®

Axis 60W 3-Light Medium E-26 Base Incandescent Bath Vanity in Polished Chrome

  • Fast #
  • Part #M11313FTPC
  • Item #4901253
  • Manufacturer Part #11313FTPC
3.1 out of 5 Customer Rating
Brand image
Maxim Lighting®

Axis 60W 3-Light Medium E-26 Base Incandescent Bath Vanity in Polished Chrome

  • Fast #
  • Part #M11313FTPC
  • Item #4901253
  • Manufacturer Part #11313FTPC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bulb Included: No
  • Primary Materials: Glass
  • Safety Rated for Damp Locations
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
8-1/2 in
Width
21 in
Characteristics & Features
Collection
Axis
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
783209113381