8-1/2 in. 60W 2-Light Bath Vanity in Oil Rubbed Bronze with Frosted Glass Shade
Axis 8-1/2 in. 60W 2-Light Bath Vanity in Oil Rubbed Bronze with Frosted Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Axis
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7 in
- Glass Type:
- Frosted
- Height:
- 8-1/2 in
- Installation Type:
- Damp
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783209108608
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in