This product requires certification to purchase.

6/7 x 12 in. Iron Downrod in Oil Rubbed Bronze

Maxim Lighting®

Basic-Max 6/7 x 12 in. Iron Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #MFRD12OI
  • Item #2858642
  • Manufacturer Part #FRD12OI
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Basic-Max 6/7 x 12 in. Iron Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #MFRD12OI
  • Item #2858642
  • Manufacturer Part #FRD12OI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy to install or replace
  • 1 Year Limited Manufacturer Warranty
  • Manufactured from high quality materials
  • Requires Certification

Documents


Specifications

Collection:
Basic-Max
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
6/7 in
Dimmable:
No
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Iron
UL Listed:
No
UPC:
783209024403