6/7 x 12 in. Iron Downrod in Satin Nickel
Basic-Max 6/7 x 12 in. Iron Downrod in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Documents
Specifications
- Collection:
- Basic-Max
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 6/7
- Dimmable:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12
- Material:
- Iron
- UL Listed:
- No
- UPC:
- 783209024427