This product requires certification to purchase.

Fan Down Rod in Satin Nickel

Maxim Lighting®

Basic-Max Fan Down Rod in Satin Nickel

  • Fast #
  • Part #MFRD24SN
  • Item #2859337
  • Manufacturer Part #FRD24SN
4.4 out of 5 Customer Rating
Brand image
Maxim Lighting®

Basic-Max Fan Down Rod in Satin Nickel

  • Fast #
  • Part #MFRD24SN
  • Item #2859337
  • Manufacturer Part #FRD24SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Documents


Specifications

Collection:
Basic-Max
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
17/20 in
Height:
24 in
Length:
24 in
Material:
Iron
UPC:
783209024588
Width:
17/20 in