This product requires certification to purchase.

10 in. 100W 2-Light Bath Vanity in Polished Chrome with Soft Vanilla Glass Shade

Maxim Lighting®

Bel Air 10 in. 100W 2-Light Bath Vanity in Polished Chrome with Soft Vanilla Glass Shade

  • Fast #
  • Part #M11087WTPC
  • Item #2126111
  • Manufacturer Part #11087WTPC
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Bel Air 10 in. 100W 2-Light Bath Vanity in Polished Chrome with Soft Vanilla Glass Shade

  • Fast #
  • Part #M11087WTPC
  • Item #2126111
  • Manufacturer Part #11087WTPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bel Air
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
2700
Depth:
7 in
Glass Type:
Soft Vanilla, White
Height:
10 in
Installation Type:
Wall Mount, Damp
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lumens:
2300
Material:
Iron
Number of Lights:
2
UL Listed:
Yes
UPC:
783209008724
Volts:
120V
Watts:
100 W
Width:
15-1/2 in