This product requires certification to purchase.

13 in. 1-Light Tall Wall Sconce

Maxim Lighting®

Belfry 13 in. 1-Light Tall Wall Sconce

  • Fast #
  • Part #M30062CLBK
  • Item #10056042
  • Manufacturer Part #30062CLBK
3.3 out of 5 Customer Rating
Brand image
Maxim Lighting®

Belfry 13 in. 1-Light Tall Wall Sconce

  • Fast #
  • Part #M30062CLBK
  • Item #10056042
  • Manufacturer Part #30062CLBK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Black finish outdoor wall mount from the Belfry collection
  • Constructed from high quality aluminum and glass
  • This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • Covered by a year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Height
13 in
Width
7 in
Characteristics & Features
Collection
Belfry
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Installation Type
Outdoor, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum, Glass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
M30062CLBK
UPC
783209281165