9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Builder Cast 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bulb Included: Yes
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 3 yr
- Collection:
- Builder Cast
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $2.97
- Glass Type:
- Frosted
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 455
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 25000 hr
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209204973
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9 W
- Width:
- 5-1/2 in
- Wire Gauge (AWG):
- 12 ga