40W Dimmable Xenon Bi-Pin G9 Bulb
Bulbs 40W Dimmable Xenon Bi-Pin G9 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Bulbs
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 1-57/100 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Type:
- Xenon
- Lumens:
- 450
- Material:
- Glass
- Number Of Hours:
- 3000 h
- UPC:
- 783209220928
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 59/100 in