This product requires certification to purchase.

4W B11 LED Bulb 380 Lumens, 3000K, E12 Base, Clear Finish, Dimmable

Maxim Lighting®

Bulbs 4W B11 LED Bulb 380 Lumens, 3000K, E12 Base, Clear Finish, Dimmable

  • Fast #
  • Part #MBL4E12B11CL120V30
  • Item #10056152
  • Manufacturer Part #BL4E12B11CL120V30
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Bulbs 4W B11 LED Bulb 380 Lumens, 3000K, E12 Base, Clear Finish, Dimmable

  • Fast #
  • Part #MBL4E12B11CL120V30
  • Item #10056152
  • Manufacturer Part #BL4E12B11CL120V30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Finish bulb from the Bulbs collection
  • Constructed from high quality
  • Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • Covered by a year limited manufacturer warranty
  • Requires Certification

Documents

Characteristics & Features
Collection
Bulbs
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
E12
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Volts
120V
Watts
4 W
Warranty & Product Information
ETL Listed
Yes
UPC
783209287754