4W Dimmable LED Candelabra E-12 Bulb
Bulbs 4W Dimmable LED Candelabra E-12 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finish bulb from the Bulbs collection
- Constructed from high quality
- Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- Covered by a year limited manufacturer warranty
Documents
Specifications
- Collection:
- Bulbs
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2200
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 3-7/20 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Glass
- Number Of Hours:
- 25000 hr
- Number of Lights:
- 1
- UPC:
- 783209287747
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 99/100 in