13-3/4 x 7 in. 60W 1-Light Outdoor Wall Lantern in Bronze
Bungalow 13-3/4 x 7 in. 60W 1-Light Outdoor Wall Lantern in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Bungalow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded, Wilshire
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Lumens:
- 1150
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 783209315303
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7 in