60W 1-Light 18 in. Wall Sconce in Black
Cabana 60W 1-Light 18 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black finish outdoor wall mount from the Cabana collection
- Constructed from high quality aluminum and glass
- This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- Covered by a 2 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Cabana
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seedy
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Traditional, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209274013
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 60 W
- Width:
- 7 in