9W 1-Light Integrated LED Outdoor Wall Sconce in Black
Cascade 9W 1-Light Integrated LED Outdoor Wall Sconce in Black
Product Details
Product Details
- This popular outdoor collection gets an improved facelift and has additional sizes for a more complete collection. The finish presents a dramatic background for the solid block of Bubble Glass that is brightly illuminated by the LED concealed in the top housing.
- Durable aluminum construction
- Solid bubble glass shade
- Integrated LED lighting
- Approved for outdoor use
- Capable of being dimmed (suggested for use with an ELV dimmer)
- Rated for wet locations
- Dark sky compliant
- Meets ADA standards
- Covered under a 5 year manufacturer warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.42
- Collection:
- Cascade
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Bubble
- Height:
- 21
- Installation Type:
- Wall Mount
- Length:
- 7
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 800
- Material:
- Aluminum, Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 783209223592
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9
- Width:
- 7