60W 1-Light 17 in. Outdoor Wall Sconce in Dark Bronze
Catalina 60W 1-Light 17 in. Outdoor Wall Sconce in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Primary material(s): Aluminum, glass
- Safety rated for wet locations
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: E26 medium incandescent
- An elongated rectangular shaped design that is both minimalist and industrial
- Die cast frames of dark bronze support clear glass panels that provide an unobstructed view of the lantern's interior
- Customize with your choice of lamps from vintage to tubular
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Catalina
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Industrial
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209240902
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 6 in