1/2 x 5-1/4 in. 12W 1-Light LED Flush Mount Ceiling Fixture in Black
Chip 1/2 x 5-1/4 in. 12W 1-Light LED Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Size options: 5,” 6.5," 7,” and 9"
- Available in 3000k (made-to-order color temperatures available)
- Suitable for closets according to NEC Section 410.8 & 410.16
- Available in black (BK), satin nickel (SN) and white (WT)
- Dimmable with triac and ELV dimmers
- Easy to install: Fits in 3-0 and 4-0 outlet box (pancake and mud ring acceptable)
- Edge-lit LED technology
- Suitable for wet location, for use on ceilings outdoor and above showers
- CETLus
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 5.71 yr
- Collection:
- Chip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 1/2 in
- Installation Type:
- Flush Mount
- Length:
- 5-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 750
- Material:
- Glass, Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209247666
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 5-1/4 in