1/2 x 5 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Chip 1/2 x 5 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Primary material(s): Polycarbonate, steel
- Safety rated for wet locations
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: PCB integrated LED
- The entry level wafer model features driverless technology with the same great look
- Manufactured of a plastic shell with aluminum backing, the chip brings all the look of the wafer at economical pricing for residential applications
- The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Average Life:
- 5.71 yr
- Ballast Type:
- Residential
- Collection:
- Chip
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 900
- Lumens per Watt:
- 73.3333333333333
- Material:
- Steel, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209234192
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 5 in