16in. Wide LED Flush Mount Ceiling Fixture in White
Chip 16in. Wide LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.
- Constructed from polycarbonate and steel
- Comes with synthetic shade
- Integrated LED lighting
- Capable of being dimmed
- Title 24 compliant
Documents
Specifications
- Collection:
- Chip
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 16
- Dimmable:
- Yes
- Height:
- 1
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2250
- Material:
- Plastic, Steel
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- M57698WTWT
- UPC:
- 783209317895
- Volts:
- 120V
- Watts:
- 32
- Width:
- 16