9 in x 3/4 in. 18W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Chip 9 in x 3/4 in. 18W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Size options: 5", 6.5", 7", and 9"
- Available in 3000k (Made-to-order color temperatures available)
- Suitable for closets according to NEC section 410.8 & 410.16
- Available in black (BK), satin nickel (SN) and white (WT)
- Dimmable with triac and ELV dimmers
- Pendant light accessory available (sold separately)
- Easy to install: Fits in 3-0 and 4-0 outlet box (pancake and mud ring acceptable)
- Edge-Lit LED technology
- Suitable for wet location, for use on ceilings outdoor and above showers
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 5.71 yr
- Collection:
- Chip
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1250
- Material:
- Plastic, Steel, Synthetic Fiber
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209251083
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 9 in