11W 1-Light LED Outdoor Wall Sconce in Architectural Bronze
Civic 11W 1-Light LED Outdoor Wall Sconce in Architectural Bronze
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Civic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Depth:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Country, Rustic, French Country, Lodge, Farmhouse
- Lumens:
- 770
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209121768
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 11 W
- Width:
- 10 in