This product requires certification to purchase.

60W 1-Light 11 in. Wall Sconce in Black

Maxim Lighting®

Clyde Vivex 60W 1-Light 11 in. Wall Sconce in Black

  • Fast #
  • Part #M40622CLBK
  • Item #9857580
  • Manufacturer Part #40622CLBK
3.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

Clyde Vivex 60W 1-Light 11 in. Wall Sconce in Black

  • Fast #
  • Part #M40622CLBK
  • Item #9857580
  • Manufacturer Part #40622CLBK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black finish outdoor wall mount from the Clyde Vivex collection
  • Constructed from high quality epmm Vivex and glass
  • This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • Covered by a 5 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Clyde Vivex
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST64
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Craftsman, Modern, Traditional
Material:
EPMM, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
783209274303
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
60 W
Width:
7 in