11 in 26W 2-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Burnished
Coldwater 11 in 26W 2-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Burnished
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Coldwater
- Color Finish Category:
- Blacks
- Color Finish Name:
- Burnished
- Color Temperature:
- 2700
- Depth:
- 6 in
- ETL Listed:
- No
- Glass Type:
- Honey
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1800
- Material:
- Aluminum, Glass
- Number Of Hours:
- 10000 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783209099593
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 9 in