This product requires certification to purchase.

2-Light Bath and Vanity Light in Satin Nickel

Maxim Lighting®

Corona 2-Light Bath and Vanity Light in Satin Nickel

  • Fast #
  • Part #M10212FTSN
  • Item #4823661
  • Manufacturer Part #10212FTSN
3.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

Corona 2-Light Bath and Vanity Light in Satin Nickel

  • Fast #
  • Part #M10212FTSN
  • Item #4823661
  • Manufacturer Part #10212FTSN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Corona
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6 in
Glass Type:
Frosted
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
2
UL Listed:
No
UPC:
783209108530
Volts:
120V
Watts:
60 W
Width:
12 in