240W 4-Light Medium E-26 Vanity Fixture in Black
Corona 240W 4-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades
- While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style
Specifications
- ADA Compliant:
- No
- Collection:
- Corona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UPC:
- 783209264236
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 26-1/4 in