This product requires certification to purchase.

4-Light Bath and Vanity Light in Satin Nickel

Maxim Lighting®

Corona 4-Light Bath and Vanity Light in Satin Nickel

  • Fast #
  • Part #M10214FTSN
  • Item #4823866
  • Manufacturer Part #10214FTSN
4.4 out of 5 Customer Rating
Brand image
Maxim Lighting®

Corona 4-Light Bath and Vanity Light in Satin Nickel

  • Fast #
  • Part #M10214FTSN
  • Item #4823866
  • Manufacturer Part #10214FTSN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
9 in
Width
26-1/4 in
Characteristics & Features
Collection
Corona
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
783209108554