60W 2-Light Medium E-26 Vanity Fixture in Satin Nickel
Corona 60W 2-Light Medium E-26 Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades
- While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style
Specifications
- ADA Compliant:
- No
- Collection:
- Corona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Craftsman
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UPC:
- 783209264182
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in